Skip to Main Content
customer-service Help
Seymour Of Sycamore

Rust Preventative Spray Paint, Hickory, Flat, 12 oz.

Seymour Of Sycamore Rust Preventative Spray Paint,  Hickory,  Flat,  12 oz. 16-1702
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.56 /ea

Order in multiples of 12

  • Paint Color Family: Browns
  • Paint and Primer Finish: Flat
  • Spray Paints Item: Rust Preventative Spray Paint
See full product details
Orders over $75 ship free.
Total: $66.72

Seymour Of Sycamore #16-1702 Specifications

  • Paint Color Family: Browns
  • Paint and Primer Finish: Flat
  • Spray Paints Item: Rust Preventative Spray Paint
  • Net Weight: 12 oz.
  • Paint and Primer Sub Category: Specialty Spray Paint
  • Color: Hickory
  • Item: Rust Preventative Spray Paint
  • Color Family: Browns
  • Finish: Flat
  • Sub-Category: Specialty Spray Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Roof Paint,Hickory,12oz.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Seymour Of Sycamore #16-1702