Seymour Of Sycamore
Spray Paint, Almond, Gloss, 10 oz
- Zoro #: G6361540
- Mfr #: 11-23
Hover or click to zoom Tap to zoom
Key Features
- Item: Spray Paint
- Paint and Primer Sub Category: General Purpose Spray Paint
- Paint Color Family: Whites
- Paint and Primer Finish: Gloss
- Net Weight: 10 oz
- Coverage: Up to 12 sq ft
- Dry Time: 5 min
- Paint and Primer Surface Material: Multi-Surface
$4.90
Must order in multiples of 3
Subtotal: $14.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Seymour Of Sycamore #11-23 Specifications
- Zoro #: G6361540
- Mfr #: 11-23
- Item: Spray Paint
- Paint and Primer Sub Category: General Purpose Spray Paint
- Paint Color Family: Whites
- Color: Almond
- Paint and Primer Finish: Gloss
- Net Weight: 10 oz
- Coverage: Up to 12 sq ft
- Dry Time: 5 min
- Paint and Primer Surface Material: Multi-Surface
- Application Method: Spray
- Spray Paints Item: Spray Paint
- Standards: Hazard Class 2.1
- Dry Time Recoat: 20 min.
- Resin Type: Alkyd
- Country of Origin (subject to change): United States
Description
Fresh-N-quick Paint,Gls Almond,10oz.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Seymour Of Sycamore #11-23
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SEYMOUR OF SYCAMORE Spray Paint, Yellow, Gloss, 10 oz 11-34
- SEYMOUR OF SYCAMORE Spray Paint, Gray, Gloss, 10 oz 11-7
- SEYMOUR OF SYCAMORE Spray Paint, Clear, Gloss, 10 oz 11-31
- SEYMOUR OF SYCAMORE SEMI-GLOSS BLACK LACQUER 16oz-EA TM98-38
- SEYMOUR OF SYCAMORE Spray Paint, Safety Green, Gloss, 16 oz 620-1452
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS WHITE TM620-1413
- RUST-OLEUM Rose Gold, Metallic, 11 oz 286564
- TRUE VALUE MFGMPANY PD 12OZ FERN GLS Enamel PDS37-AER
- KRYLON ColorMaxx Gloss Almond Paint + Primer Spray Paint 12 oz K05500007
- SEYMOUR Great Amer Gloss Hunt. Green 10-8
- KRYLON Spray Paint, Khaki, Ultra-Flat, 11 oz K04291777
- Seymour Of Sycamore Spray Paint