Skip to Main Content
customer-service Help
Seymour Of Sycamore

Spray Paint, Black, Flat, 10 oz.

Seymour Of Sycamore Spray Paint,  Black,  Flat,  10 oz. 11-10
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.19 /ea

Order in multiples of 6

  • Paint Color Family: Blacks
  • Paint and Primer Finish: Flat
  • Spray Paints Item: Spray Paint
See full product details
Orders over $75 ship free.
Total: $31.14

Seymour Of Sycamore #11-10 Specifications

  • Paint Color Family: Blacks
  • Paint and Primer Finish: Flat
  • Spray Paints Item: Spray Paint
  • Net Weight: 10 oz.
  • Coverage: Up to 12 sq. ft.
  • Paint and Primer Sub Category: Enamel Spray Paint
  • Color: Black
  • Resin Type: Alkyd
  • Standards: Hazard Class 2.1
  • Dry Time Recoat: 20 min.
  • Color Family: Blacks
  • Size: 10 Oz
  • Application Method: Spray
  • Dry Time: 5 min.
  • Finish: Flat
  • Item: Spray Paint
  • Sub-Category: Enamel Spray Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fresh-N-Quick Paint,Flat Black,10oz.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Seymour Of Sycamore #11-10