Skip to Main Content
customer-service Help
Seymour Of Sycamore

Spray Paint, Fluorescent Red, Flat, 12 oz.

Seymour Of Sycamore Spray Paint,  Fluorescent Red,  Flat,  12 oz. 16-1618
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.65 /ea

Order in multiples of 6

  • Paint Color Family: Reds
  • Paint and Primer Finish: Flat
  • Spray Paints Item: Spray Paint
See full product details
Orders over $75 ship free.
Total: $45.90

Seymour Of Sycamore #16-1618 Specifications

  • Paint Color Family: Reds
  • Paint and Primer Finish: Flat
  • Spray Paints Item: Spray Paint
  • Net Weight: 12 oz.
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Fluorescent Red
  • Item: Spray Paint
  • Color Family: Reds
  • Sub-Category: General Purpose Spray Paint
  • Finish: Flat
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray-Glo Paint,Flour Red,12oz.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Seymour Of Sycamore #16-1618