Skip to Main Content
customer-service Help
Seymour Of Sycamore

Spray Paint, Safety Orange, 16 oz.

Seymour Of Sycamore Spray Paint,  Safety Orange,  16 oz. 620-1451
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$35.09 19% off
$28.33 /ea

Order in multiples of 6

  • Paint Color Family: Oranges
  • Spray Paints Item: Spray Paint
  • Net Weight: 16 oz.
See full product details
Orders over $75 ship free.
Total: $169.98

Seymour Of Sycamore #620-1451 Specifications

  • Paint Color Family: Oranges
  • Spray Paints Item: Spray Paint
  • Net Weight: 16 oz.
  • Paint and Primer Sub Category: Enamel Spray Paint
  • Color: Safety Orange
  • Item: Spray Paint
  • Color Family: Oranges
  • Sub-Category: Enamel Spray Paint
  • Finish: Gloss
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Paint,Safety Orange, Net Weight 17 oz, Package Quantity 6

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Seymour Of Sycamore #620-1451