Seymour Paint
17 oz Asphalt Coating, Matte Finish, Black, Oil Base
- Zoro #: G6065796
- Mfr #: 20-701
Hover or click to zoom Tap to zoom
Key Features
- Finish: Matte
- For Use With: Concrete and Asphalt Surfaces
- Exposure Conditions: Exterior
- Resin Type: Alkyd Enamel
- Color Family: Blacks
- Base Type: Oil
- Application Method: Spray
- VOC Content: Less Than 562g/L
$13.55
Must order in multiples of 12
Subtotal: $162.60
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SEYMOUR PAINT 12 oz Repair Paint, Matte Finish, Gray, Oil Base 0000160054
- SEYMOUR PAINT 17 oz Concrete Coating, Matte Finish, Gray, Oil Base 20-600
- SEYMOUR PAINT 12 oz Slip Resistant Coating, Matte Finish, Clear, Oil Base 16-81
- SEYMOUR PAINT 12 oz Slip Resistant Coating, Matte Finish, Yellow, Oil Base 16-89
- SEYMOUR PAINT 12 oz Slip Resistant Coating, Matte Finish, Black, Oil Base 16-83
- RAINGUARD BRANDS 1 Gal. Kit Garage Floor Urethane Coating + Anti-Slip Satin, Beige SP-1504
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin White Water-Based Acrylic Concrete & Garage Floor Paint 1 gal HTF110092-01
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base AS5444402
- BOTRON CO Stat Care ESD Spray Buff B8400
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Clear, Solvent Base 277499
- RUST-OLEUM 2 gal Floor Coating Kit, Semi Gloss Finish, Dark Gray, Solvent Base 238467
- Seymour Paint Concrete Floor Coatings