Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Carbide Bur, Rad, 1/2in, O.Length 3in
  • Zoro #: G0180385
  • Mfr #: 11762
$50.02
  • Shank Size: 1/4"
  • Overall Length: 3"
  • Type: Bur
See full product details
Orders over $75 ship free.

Sgs Pro #11762 Specifications

  • Zoro #: G0180385
  • Mfr #: 11762
Shank Size: 1/4" Overall Length: 3"
Type: Bur Angle: 60 Degrees
Item: Cone Bur Application: Metal Removal
Max. RPM: 28,000 Cutter Dia.: 1/2"
Length of Cut: 1-1/4" Shape: Countersink
Trade Number: SJ-5RA Cutting Edge Type: Double Cut
Shank Material: Steel Material Application: Ferrous and Non-Ferrous Metals
Cut Type: Double Cut Shank Dia.: 1/4"
Head Material: Carbide Material Category Application: Ferrous and Non-Ferrous Metals
Coating: Bright (Uncoated) Head Dia.: 1/2"
Included Angle: 60 Degrees Abrading Application: Metal Removal
Max. Speed: 28,000 rpm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Countersink, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 3 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #11762