Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Carbide Bur, Cyl, 1/2in., Dbl, 6 deg. Angle
  • Zoro #: G0180297
  • Mfr #: 15861
$44.28
  • Cutting Edge Type: Double Cut
  • Trade Number: SJ-A5C0
  • Item: Cone Bur
See full product details
Orders over $75 ship free.

Sgs Pro #15861 Specifications

  • Zoro #: G0180297
  • Mfr #: 15861
Cutting Edge Type: Double Cut Trade Number: SJ-A5C0
Item: Cone Bur Overall Length: 2-3/4"
Max. RPM: 28,000 Type: Bur
Shank Material: Steel Shape: Countersink
Length of Cut: 1" Angle: 60 Degrees
Application: Metal Removal Cutter Dia.: 1/2"
Shank Size: 1/4" Coating: Bright (Uncoated)
Head Dia.: 1/2" Shank Dia.: 1/4"
Max. Speed: 28,000 rpm Material Application: Ferrous and Non-Ferrous Metals
Included Angle: 60 Degrees Cut Type: Double Cut
Material Category Application: Ferrous and Non-Ferrous Metals Head Material: Carbide
Abrading Application: Metal Removal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Countersink, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 2-3/4 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #15861