Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Carbide Bur, Cone, 1in., Single Cut
  • Zoro #: G0180568
  • Mfr #: 15100
$56.99
  • Overall Length: 2-3/8"
  • Shank Size: 1/4"
  • Application: Metal Removal
See full product details
Orders over $75 ship free.

Sgs Pro #15100 Specifications

  • Zoro #: G0180568
  • Mfr #: 15100
Overall Length: 2-3/8" Shank Size: 1/4"
Application: Metal Removal Shape: Cone
Cutter Dia.: 1" Angle: 90 Degrees
Type: Bur Cutting Edge Type: Single Cut
Trade Number: SK-9 Shank Material: Steel
Length of Cut: 1/2" Max. RPM: 14,000
Item: Cone Bur Shank Dia.: 1/4"
Head Material: Carbide Material Application: Brass, Cast Iron Greater Than 45 HRC, Cobalt, Copper, Non-Hardened Steel Less Than 45 HRC, Nickel, Stainless Steel, Titanium, Zinc
Number of Ends: Single End Cut Type: Single Cut
Max. Speed: 14,000 rpm Material Category Application: Cast Iron, High-Temperature Alloys, Non-Ferrous Metals, Stainless Steel, Steel
Coating: Bright (Uncoated) Abrading Application: Metal Removal
For Tool Type: Die Grinders, Pencil Grinders Head Dia.: 1"
Included Angle: 90 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Cone, Cutter Dia. 1 In., Shank Size 1/4 In., Overall Length 2-3/8 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #15100