Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Carbide Bur, Double, 5/8in., Single Cut
  • Zoro #: G0180251
  • Mfr #: 15865
$45.54
  • Application: Metal Removal
  • Angle: 90 Degrees
  • Max. RPM: 28,000
See full product details
Orders over $75 ship free.

Sgs Pro #15865 Specifications

  • Zoro #: G0180251
  • Mfr #: 15865
Application: Metal Removal Angle: 90 Degrees
Max. RPM: 28,000 Shape: Countersink
Shank Size: 1/4" Item: Cone Bur
Cutter Dia.: 5/8" Shank Material: Steel
Type: Bur Overall Length: 2-3/8"
Length of Cut: 5/8" Trade Number: SK-6CO
Cutting Edge Type: Single Cut Included Angle: 90 Degrees
Max. Speed: 28,000 rpm Material Category Application: Cast Iron, High-Temperature Alloys, Non-Ferrous Metals, Stainless Steel, Steel
Abrading Application: Metal Removal Cut Type: Single Cut
Coating: Bright (Uncoated) Material Application: Brass, Cast Iron Greater Than 45 HRC, Cobalt, Copper, Nickel, Non-Hardened Steel Less Than 45 HRC, Stainless Steel, Titanium, Zinc
Head Material: Carbide Head Dia.: 5/8"
Shank Dia.: 1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Countersink, Cutter Dia. 5/8 In., Shank Size 1/4 In., Overall Length 2-3/8 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #15865