Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Bur, Radius/Ball Nose, 1/2in, SL5RA

  • Zoro #: G0180367
  • Mfr #: 11764
$55.89
  • Length of Cut: 1-1/4 in
  • Item: Cone Bur
  • Overall Length: 3-1/4 in
See full product details
Orders over $75 ship free.

Sgs Pro #11764 Specifications

  • Zoro #: G0180367
  • Mfr #: 11764
Length of Cut: 1-1/4 in Item: Cone Bur
Overall Length: 3-1/4 in Application: Metal Removal
Trade Number: SL-5RA Shank Material: Steel
Max. RPM: 28,000 Shank Size: 1/4"
Cutter Dia.: 1/2" Cutting Edge Type: Double Cut
Type: Bur Shape: Ball Nosed Cone
Head Dia.: 1/2 in Max. Speed: 28,000 RPM
Material Application: Ferrous and Non-Ferrous Metals Abrading Application: Metal Removal
Coating: Bright (Uncoated) Cut Type: Double Cut
End Type: Radius End Head Shape: Cone
Shank Dia.: 1/4 in Material Category Application: Ferrous and Non-Ferrous Metals
Head Material: Carbide Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Ball Nosed Cone, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 3-1/4 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #11764