Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Bur, Invert/Ball Nose, 1/2in, SL5CO

  • Zoro #: G0180245
  • Mfr #: 15866
$48.29
  • Cutting Edge Type: Double Cut
  • Shank Size: 1/4"
  • Item: Cone Bur
See full product details
Orders over $75 ship free.

Sgs Pro #15866 Specifications

  • Zoro #: G0180245
  • Mfr #: 15866
Cutting Edge Type: Double Cut Shank Size: 1/4"
Item: Cone Bur Overall Length: 3 in
Cutter Dia.: 1/2" Max. RPM: 28,000
Length of Cut: 1-1/4 in Shank Material: Steel
Shape: Ball Nosed Cone Trade Number: SL-5CO
Application: Metal Removal Type: Bur
Shank Dia.: 1/4 in Coating: Bright (Uncoated)
Head Material: Carbide Material Category Application: Ferrous and Non-Ferrous Metals
Max. Speed: 28,000 RPM Material Application: Ferrous and Non-Ferrous Metals
Cut Type: Double Cut Abrading Application: Metal Removal
Head Shape: Cone Head Dia.: 1/2 in
End Type: Radius End Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Ball Nosed Cone, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 3 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #15866