Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Carbide Bur, Taper, 3/8in., Double Cut
  • Zoro #: G0180540
  • Mfr #: 15245
$36.92
  • Application: Metal Removal
  • Trade Number: SL-3
  • Shank Size: 1/4"
See full product details
Orders over $75 ship free.

Sgs Pro #15245 Specifications

  • Zoro #: G0180540
  • Mfr #: 15245
Application: Metal Removal Trade Number: SL-3
Shank Size: 1/4" Shape: Taper
Type: Bur Length of Cut: 1-1/16"
Max. RPM: 37,500 Cutting Edge Type: Double Cut
Overall Length: 3" Shank Material: Steel
Item: Cone Bur Cutter Dia.: 3/8"
Angle: 14 Degrees Cut Type: Double Cut
Shank Dia.: 1/4" Head Material: Carbide
Material Application: Ferrous and Non-Ferrous Metals Abrading Application: Metal Removal
Included Angle: 14 Degrees End Type: Radius End
Head Dia.: 3/8" Head Shape: Cone
Max. Speed: 37,500 rpm Material Category Application: Ferrous and Non-Ferrous Metals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Taper, Cutter Dia. 3/8 In., Shank Size 1/4 In., Overall Length 3 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #15245