Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Carbide Bur, Taper, 5/8in, L. Cut 13/16in
  • Zoro #: G0180531
  • Mfr #: 15278
$57.16
  • Shank Material: Steel
  • Max. RPM: 22,500
  • Type: Bur
See full product details
Orders over $75 ship free.

Sgs Pro #15278 Specifications

  • Zoro #: G0180531
  • Mfr #: 15278
Shank Material: Steel Max. RPM: 22,500
Type: Bur Length of Cut: 1-13/16"
Overall Length: 3-1/16" Trade Number: SL-5
Angle: 14 Degrees Item: Cone Bur
Cutting Edge Type: Double Cut Shape: Taper
Cutter Dia.: 5/8" Application: Metal Removal
Shank Size: 1/4" Included Angle: 14 Degrees
Coating: Bright (Uncoated) Shank Dia.: 1/4"
Head Dia.: 5/8" For Tool Type: Die Grinders, Pencil Grinders
Head Material: Carbide Cut Type: Double Cut
Head Shape: Cone End Type: Radius End
Max. Speed: 22,500 rpm Material Application: Ferrous and Non-Ferrous Metals
Abrading Application: Metal Removal Material Category Application: Ferrous and Non-Ferrous Metals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Taper, Cutter Dia. 5/8 In., Shank Size 1/4 In., Overall Length 3-1/16 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #15278