Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Bur, Cyl With Radius, 1/2in, Double

  • Zoro #: G0180218
  • Mfr #: 10159
$37.74
  • Application: Metal Removal
  • Shank Size: 1/4"
  • Cutting Edge Type: Double Cut
See full product details
Orders over $75 ship free.

Sgs Pro #10159 Specifications

  • Zoro #: G0180218
  • Mfr #: 10159
Application: Metal Removal Shank Size: 1/4"
Cutting Edge Type: Double Cut Shank Material: Steel
Overall Length: 2-3/4 in Cutter Dia.: 1/2"
Length of Cut: 1 in Item: Cylinder Bur SA
Trade Number: SA-5CR Shape: Cylinder
Type: Bur Max. RPM: 28,000
Cut Type: Double Cut Max. Speed: 28,000 RPM
Material Application: Ferrous and Non-Ferrous Metals Head Dia.: 1/2 in
Number of Ends: Single End Material Category Application: Ferrous and Non-Ferrous Metals
Shank Dia.: 1/4 in Coating: Bright (Uncoated)
Abrading Application: Metal Removal Head Material: Carbide
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Cylinder, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 2-3/4 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #10159