Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Bur, Cyl With Radius, 5/8in, Double

  • Zoro #: G0180209
  • Mfr #: 10160
$35.39
  • Cutting Edge Type: Double Cut
  • Trade Number: SA-6CR
  • Shape: Cylinder
See full product details
Orders over $75 ship free.

Sgs Pro #10160 Specifications

  • Zoro #: G0180209
  • Mfr #: 10160
Cutting Edge Type: Double Cut Trade Number: SA-6CR
Shape: Cylinder Shank Material: Steel
Shank Size: 1/4" Application: Metal Removal
Length of Cut: 1 in Item: Cylinder Bur SA
Max. RPM: 22,500 Cutter Dia.: 5/8"
Type: Bur Overall Length: 2-3/4 in
Shank Dia.: 1/4 in Number of Ends: Single End
Abrading Application: Metal Removal Head Material: Carbide
Material Application: Ferrous and Non-Ferrous Metals Cut Type: Double Cut
Material Category Application: Ferrous and Non-Ferrous Metals Coating: Bright (Uncoated)
Head Dia.: 5/8 in Max. Speed: 22,500 RPM
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Cylinder, Cutter Dia. 5/8 In., Shank Size 1/4 In., Overall Length 2-3/4 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #10160