Sgspro
Carbide Bur, Raduis/Cyl, 1/2in., Double Cut
Mfr # 11756
Zoro # G0180446
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With End Cut
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SB-5RA
Explore More Products
- SGSPRO Carbide Bur, Double Cut, 7/32in Cut L, SD1 19358
- SGSPRO Carbide Bur, Cyl End Radius, 5/8in, DeepDbl 10276
- SGSPRO Carbide Bur, Cyl End Radius, 1/2in, Double 11878
- SGSPRO Carbide Bur, Tree Pointed, 1/4in, Deep Dbl 13385
- SGSPRO Carbide Bur Set, 5 pcs., 1/4 in. 18230
- SGSPRO Carbide Bur Set, Double Cut 18260
- SGSPRO Carbide Bur, Ball, 3/8in., Single Cut 12500
- SGSPRO Fiberglass Router, 1/4" dia, 1-1/4" Shank FGR6_1DTN
- SGSPRO Carbide Bur, Double Cut, 1in Cut L, SF5 19378
- OSG Carbide Bur, 3mm Cut Dia., RH Cut 800-8002-30
- OSG Carbide Bur, End Cut, 1/4 in. 815-0006
- Sgspro Carbide Burs