Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Carbide Bur, Cyl End Radius, 5/8in, DeepDbl
  • Zoro #: G0180735
  • Mfr #: 10276
$24.10
  • Overall Length: 2-3/4"
  • Cutter Dia.: 1/2"
  • Application: Metal Removal
See full product details
Orders over $75 ship free.

Sgs Pro #10276 Specifications

  • Zoro #: G0180735
  • Mfr #: 10276
Overall Length: 2-3/4" Cutter Dia.: 1/2"
Application: Metal Removal Item: Cylinder Bur SC
Type: Bur Shank Material: Steel
Shank Size: 1/4" Trade Number: SC-5
Shape: Cylinder End Radius Max. RPM: 28,000
Cutting Edge Type: Deep Double Cut Length of Cut: 1"
Head Shape: Cylindrical Head Material: Carbide
Abrading Application: Heavy Stock Removal, Deburring, Milling Material Application: Brass, Cast Iron Greater Than 45 HRC, Cobalt, Copper, Non-Hardened Steel Less Than 45 HRC, Nickel, Stainless Steel, Titanium, Zinc
Shank Dia.: 1/4" Max. Speed: 28,000 rpm
Head Dia.: 1/2" Coating: Bright (Uncoated)
Material Category Application: Cast Iron, High-Temperature Alloys, Non-Ferrous Metals, Stainless Steel, Steel End Type: Radius End
Cut Type: Deep Double Cut For Tool Type: Die Grinders
Number of Ends: Single End Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Cylinder End Radius, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 2-3/4 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #10276