Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Carbide Bur, Non Cutting Rad End, 1/2in
  • Zoro #: G0180437
  • Mfr #: 11757
$33.35
  • Type: Bur
  • Shank Material: Steel
  • Overall Length: 2-3/4"
See full product details
Orders over $75 ship free.

Sgs Pro #11757 Specifications

  • Zoro #: G0180437
  • Mfr #: 11757
Type: Bur Shank Material: Steel
Overall Length: 2-3/4" Shape: Ball Nosed Cylinder
Application: Metal Removal Cutting Edge Type: Single Cut
Cutter Dia.: 1/2" Shank Size: 1/4"
Max. RPM: 28,000 Trade Number: SC-5RA
Length of Cut: 1" Item: Cylinder Bur SC
Number of Ends: Single End Max. Speed: 28,000 rpm
Material Category Application: Cast Iron, High-Temperature Alloys, Non-Ferrous Metals, Stainless Steel, Steel Head Material: Carbide
Head Shape: Cylindrical Cut Type: Single Cut
Shank Dia.: 1/2" Abrading Application: Metal Removal
Material Application: Brass, Cast Iron Greater Than 45 HRC, Cobalt, Copper, Non-Hardened Steel Less Than 45 HRC, Nickel, Stainless Steel, Titanium, Zinc Head Dia.: 1/2"
Coating: Bright (Uncoated) End Type: Radius End
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide burs are also useful when you need to remove sharp edges. Take a look at the features for Sgs Pro Carbide Bur. Shape: Ball Nosed Cylinder, Overall Length: 2-3/4", Cutting Edge Type: Single Cut.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #11757