Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Bur, Cyl End Radius, 1/2in, Single

  • Zoro #: G0180656
  • Mfr #: 11875
$21.15
  • Overall Length: 2-3/4 in
  • Shape: Cylindrical Ball Nosed
  • Type: Bur
See full product details
Orders over $75 ship free.

Sgs Pro #11875 Specifications

  • Zoro #: G0180656
  • Mfr #: 11875
Overall Length: 2-3/4 in Shape: Cylindrical Ball Nosed
Type: Bur Trade Number: SC-5
Shank Size: 1/4" Length of Cut: 1 in
Cutter Dia.: 1/2" Max. RPM: 28,000
Item: Cylinder Bur SC Cutting Edge Type: Single Cut
Shank Material: Steel Application: Metal Removal
Head Shape: Cylindrical End Type: Radius End
Material Application: Brass, Cast Iron, Cobalt, Copper, Nickel, Steel, Stainless Steel, Titanium, Zinc Number of Ends: Single End
Material Category Application: Cast Iron, High-Temperature Alloys, Non-Ferrous Metals, Stainless Steel, Steel Head Material: Carbide
Shank Dia.: 1/2 in Coating: Bright (Uncoated)
Max. Speed: 28,000 RPM Abrading Application: Metal Removal
Head Dia.: 1/2 in Cut Type: Single Cut
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Cylindrical Ball Nosed, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 2-3/4 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #11875