Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Carbide Bur, Cyl Shape Radius, 1/2in, Sngle
  • Zoro #: G0180489
  • Mfr #: 19028
$43.14
  • Application: Metal Removal
  • Max. RPM: 28,000
  • Shank Size: 1/4"
See full product details
Orders over $75 ship free.

Sgs Pro #19028 Specifications

  • Zoro #: G0180489
  • Mfr #: 19028
Application: Metal Removal Max. RPM: 28,000
Shank Size: 1/4" Type: Bur
Cutter Dia.: 1/2" Length of Cut: 1"
Overall Length: 2-3/4" Item: Cylinder Bur SC
Shank Material: Steel Shape: Cylinder Shape Radius
Cutting Edge Type: Single Cut Trade Number: SC-5
Material Category Application: Cast Iron, High-Temperature Alloys, Non-Ferrous Metals, Stainless Steel, Steel Coating: Bright (Uncoated)
Head Dia.: 1/2" Max. Speed: 28,000 rpm
Head Material: Carbide Material Application: Brass, Cast Iron Greater Than 45 HRC, Cobalt, Copper, Non-Hardened Steel Less Than 45 HRC, Nickel, Stainless Steel, Titanium, Zinc
Abrading Application: Metal Removal Cut Type: Single Cut
Shank Dia.: 1/2" Number of Ends: Single End
Head Shape: Cylindrical End Type: Radius End
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Cylinder Shape Radius, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 2-3/4 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #19028