Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Carbide Bur, Cyl End Radius, 3/4in, Double
  • Zoro #: G0180665
  • Mfr #: 11853
$32.43
  • Shank Size: 1/4"
  • Application: Metal Removal
  • Shape: Cylindrical Ball Nosed
See full product details
Orders over $75 ship free.

Sgs Pro #11853 Specifications

  • Zoro #: G0180665
  • Mfr #: 11853
Shank Size: 1/4" Application: Metal Removal
Shape: Cylindrical Ball Nosed Shank Material: Steel
Cutting Edge Type: Double Cut Overall Length: 2-3/4"
Trade Number: SC-4 Max. RPM: 28,000
Length of Cut: 1" Cutter Dia.: 7/16"
Item: Cylinder Bur SC Type: Bur
Number of Ends: Single End Material Category Application: Ferrous and Non-Ferrous Metals
Max. Speed: 28,000 rpm Head Shape: Cylindrical
Abrading Application: Metal Removal Cut Type: Double Cut
Material Application: Ferrous and Non-Ferrous Metals Head Dia.: 7/16"
Coating: Bright (Uncoated) Shank Dia.: 7/16"
End Type: Radius End Head Material: Carbide
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro's selection of carbide burs are available in different shapes, including cylindrical, tree, and pointed cone. Take a look at the features for Sgs Pro Carbide Bur. Shape: Cylindrical Ball Nosed, Overall Length: 2-3/4", Cutting Edge Type: Double Cut.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #11853