Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Carbide Bur, Radius/Ball Nose, 1/2in, SF5RA
  • Zoro #: G0180400
  • Mfr #: 11760
$65.26
  • Type: Bur
  • Application: Metal Removal
  • Shank Material: Steel
See full product details
Orders over $75 ship free.

Sgs Pro #11760 Specifications

  • Zoro #: G0180400
  • Mfr #: 11760
Type: Bur Application: Metal Removal
Shank Material: Steel Max. RPM: 28,000
Overall Length: 3-1/4" Trade Number: SF-5RA
Shape: Ball Nosed Tree Item: Tree Bur SF
Cutting Edge Type: Double Cut Shank Size: 1/4"
Length of Cut: 1-1/4" Cutter Dia.: 1/2"
Head Material: Carbide Cut Type: Double Cut
Abrading Application: Metal Removal Head Shape: Round Nose Tree
Head Dia.: 1/2" End Type: Radius End
Number of Ends: Single End Shank Dia.: 1/4"
Max. Speed: 28,000 rpm Coating: Bright (Uncoated)
Material Category Application: Ferrous and Non-Ferrous Metals Material Application: Ferrous and Non-Ferrous Metals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Ball Nosed Tree, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 3-1/4 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #11760