Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Carbide Bur, Invert/Ball Nose, 1/2in, SF5CO
  • Zoro #: G0180315
  • Mfr #: 15859
$21.15
  • Overall Length: 3"
  • Shank Material: Steel
  • Cutter Dia.: 1/2"
See full product details
Orders over $75 ship free.

Sgs Pro #15859 Specifications

  • Zoro #: G0180315
  • Mfr #: 15859
Overall Length: 3" Shank Material: Steel
Cutter Dia.: 1/2" Item: Tree Bur SF
Type: Bur Cutting Edge Type: Double Cut
Trade Number: SF-5CO Length of Cut: 1-1/4"
Application: Metal Removal Shank Size: 1/4"
Shape: Ball Nosed Tree Max. RPM: 28,000
Max. Speed: 28,000 rpm Shank Dia.: 1/4"
Abrading Application: Metal Removal Head Dia.: 1/2"
Head Shape: Round Nose Tree End Type: Radius End
Head Material: Carbide Coating: Bright (Uncoated)
Material Category Application: Ferrous and Non-Ferrous Metals Number of Ends: Single End
Cut Type: Double Cut Material Application: Ferrous and Non-Ferrous Metals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Ball Nosed Tree, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 3 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #15859