Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Carbide Bur, Tree, 3/8in., Single Cut
  • Zoro #: G0180470
  • Mfr #: 19060
$26.81
  • Overall Length: 2-1/2"
  • Max. RPM: 37,500
  • Shank Size: 1/4"
See full product details
Orders over $75 ship free.

Sgs Pro #19060 Specifications

  • Zoro #: G0180470
  • Mfr #: 19060
Overall Length: 2-1/2" Max. RPM: 37,500
Shank Size: 1/4" Length of Cut: 3/4"
Application: Metal Removal Type: Bur
Shank Material: Steel Cutting Edge Type: Single Cut
Trade Number: SF-3 Shape: Tree
Cutter Dia.: 3/8" Item: Tree Bur SF
Head Dia.: 3/8" Material Application: Brass, Cast Iron Greater Than 45 HRC, Cobalt, Copper, Non-Hardened Steel Less Than 45 HRC, Nickel, Stainless Steel, Titanium, Zinc
Cut Type: Single Cut Max. Speed: 37,500 rpm
End Type: Radius End Head Material: Carbide
Coating: Bright (Uncoated) Head Shape: Round Nose Tree
Number of Ends: Single End Material Category Application: Cast Iron, High-Temperature Alloys, Non-Ferrous Metals, Stainless Steel, Steel
Shank Dia.: 1/4" Abrading Application: Metal Removal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Tree, Cutter Dia. 3/8 In., Shank Size 1/4 In., Overall Length 2-1/2 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #19060