Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Carbide Bur, Rad, 1/2in, O.Length 3-1/4in
  • Zoro #: G0180391
  • Mfr #: 11761
$34.55
  • Trade Number: SG-5RA
  • Item: Tree Bur SG
  • Cutter Dia.: 1/2"
See full product details
Orders over $75 ship free.

Sgs Pro #11761 Specifications

  • Zoro #: G0180391
  • Mfr #: 11761
Trade Number: SG-5RA Item: Tree Bur SG
Cutter Dia.: 1/2" Type: Bur
Cutting Edge Type: Double Cut Shape: Pointed Tree
Overall Length: 3-1/4" Length of Cut: 1-1/4"
Shank Size: 1/4" Shank Material: Steel
Application: Metal Removal Max. RPM: 28,000
Shank Dia.: 1/4" Head Dia.: 1/2"
End Type: Pointed End Max. Speed: 28,000 rpm
Abrading Application: Metal Removal Material Application: Ferrous and Non-Ferrous Metals
Cut Type: Double Cut Material Category Application: Ferrous and Non-Ferrous Metals
Number of Ends: Single End Head Material: Carbide
Coating: Bright (Uncoated) Head Shape: Tree
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Pointed Tree, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 3-1/4 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #11761