Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Carbide Bur, Tree Point, 1/2in, L Cut 3/4in
  • Zoro #: G0180577
  • Mfr #: 14053
$29.78
  • Trade Number: SG-13
  • Shank Material: Steel
  • Max. RPM: 28,000
See full product details
Orders over $75 ship free.

Sgs Pro #14053 Specifications

  • Zoro #: G0180577
  • Mfr #: 14053
Trade Number: SG-13 Shank Material: Steel
Max. RPM: 28,000 Cutter Dia.: 1/2"
Shape: Pointed Tree Shank Size: 1/4"
Application: Metal Removal Overall Length: 2-1/2"
Item: Tree Bur SG Length of Cut: 3/4"
Cutting Edge Type: Double Cut Type: Bur
Abrading Application: Metal Removal Head Dia.: 1/2"
Material Application: Ferrous and Non-Ferrous Metals Head Shape: Tree
Max. Speed: 28,000 rpm Coating: Bright (Uncoated)
Shank Dia.: 1/4" End Type: Pointed End
Material Category Application: Ferrous and Non-Ferrous Metals Head Material: Carbide
Cut Type: Double Cut Number of Ends: Single End
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Pointed Tree, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 2-1/2 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #14053