Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Carbide Bur, Inverted, 1/2in, O. Length 3in
  • Zoro #: G0180306
  • Mfr #: 15860
$22.70
  • Overall Length: 3"
  • Shank Material: Steel
  • Trade Number: SG-5CO
See full product details
Orders over $75 ship free.

Sgs Pro #15860 Specifications

  • Zoro #: G0180306
  • Mfr #: 15860
Overall Length: 3" Shank Material: Steel
Trade Number: SG-5CO Application: Metal Removal
Type: Bur Shape: Pointed Tree
Cutter Dia.: 1/2" Cutting Edge Type: Double Cut
Shank Size: 1/4" Max. RPM: 28,000
Item: Tree Bur SG Length of Cut: 1-1/4"
Number of Ends: Single End Cut Type: Double Cut
Material Category Application: Ferrous and Non-Ferrous Metals Abrading Application: Metal Removal
Head Dia.: 1/2" Shank Dia.: 1/4"
Coating: Bright (Uncoated) Head Shape: Tree
Head Material: Carbide Max. Speed: 28,000 rpm
End Type: Pointed End Material Application: Ferrous and Non-Ferrous Metals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Pointed Tree, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 3 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #15860