Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Carbide Bur, Tree Pointed, 1/2in, Single
  • Zoro #: G0180595
  • Mfr #: 13925
$29.78
  • Shape: Pointed Tree
  • Shank Material: Steel
  • Max. RPM: 28,000
See full product details
Orders over $75 ship free.

Sgs Pro #13925 Specifications

  • Zoro #: G0180595
  • Mfr #: 13925
Shape: Pointed Tree Shank Material: Steel
Max. RPM: 28,000 Item: Tree Bur SG
Trade Number: SG-5 Cutter Dia.: 1/2"
Cutting Edge Type: Single Cut Overall Length: 2-3/4"
Length of Cut: 1" Shank Size: 1/4"
Application: Metal Removal Type: Bur
Head Shape: Tree Cut Type: Single Cut
Head Material: Carbide Max. Speed: 28,000 rpm
Number of Ends: Single End Shank Dia.: 1/4"
Material Category Application: Cast Iron, High-Temperature Alloys, Non-Ferrous Metals, Stainless Steel, Steel Coating: Bright (Uncoated)
Abrading Application: Metal Removal Head Dia.: 1/2"
End Type: Pointed End Material Application: Brass, Cast Iron Greater Than 45 HRC, Cobalt, Copper, Non-Hardened Steel Less Than 45 HRC, Nickel, Stainless Steel, Titanium, Zinc
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Bur, Shape Pointed Tree, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 2-3/4 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Sgs Pro #13925