Shark Industries
13-12"L Carbon Scratch Brush
Mfr # SRK17005
Zoro # G6336998
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
- Features 13-1/2 in Length; 4 x 16 Rows; Aggressive for Heavy Duty Paint/Rush Removal
Explore More Products
- SHARK INDUSTRIES Brass Brush 14003
- SHARK INDUSTRIES 1-1/2" CIRCULAR BRUSH SI14027
- SHARK INDUSTRIES 3/4" FITTING BRUSH SI14018
- TOUGH GUY 2 1/2 in W Scrub Brush, Stiff, 6 7/10 in L Handle, 6 7/10 in L Brush, White, Plastic 1VAD8
- TOUGH GUY 3/4 in Dia W Toilet Brush, 12 in L Handle, 2 in L Brush, White, Plastic, 14 in L Overall 280300
- REMCO Not Included L Tube and Pipe Brush, , Not Included, Bristle Color: Black 5380909
- DRILLBRUSH Bathroom Accessories - Cleaning Supplies - Grout Cleaner - Drill Brush 2in-S-RY-QC-DB
- LIBMAN SCRB BRUS PLST/RBR 2.5""W 524
- REMCO Vikan Tank Brush- Medium, Yellow 70396
- GENUINE JOE Utility Brushes, w/Eyelet, Tampico, 8-1/2"L White, PK 12 GJO98217CT
- BLACK SWAN Mini-Brush 2" wide 11068
- Shark Industries Brushes