Sharkbite
1" Push Brass Ball Valve Inline
Mfr # 22223-0000LF
Zoro # G4547785
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Lead-Free DZR Brass
- Body Style Inline
- Tube Size 1"
- Port Full
Explore More Products
- SHARKBITE Ball Valve, DZR Brass, 1 in.sz. 22187-0000LF
- SHARKBITE PEX BALL VALVE 3/4"" 24613LFA
- SHARKBITE Ball Valve, 1", 200 psi, SS 24617LFG
- SHARKBITE Ball Valve, 1/2", 200 psi, SS 24615LFG
- SHARKBITE PEX BARB BALL VALVE 1/2"" 24612LFA
- SHARKBITE Ball Valve, 1-1/4" Tube Size UXLBV35
- SHARKBITE 0.75 in. End Stop, 4PK 244816
- SHARKBITE Sb Ball Valve 3/4Inipsx3/4Incts Rt Bag 25550LFA
- SHARKBITE Ball Valve, 1/2 in Connection, Push, 200 psi Pressure, Lever Actuator, Brass Body 22222-0000LF
- LEGEND VALVE 1" S-607 CPVC BALL VALVE 202-415
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline BVF2RF2FCSRGSL-200
- Sharkbite Ball Valves