Sharkbite
3/4" Push-Fit DZR Brass Temperature Gauge
Mfr # 24439
Zoro # G4292289
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Application Potable Water
- Pipe Size - Pipe Fitting 3/4 in
- Tube Fitting Material DZR Brass
- Standards ASSE 1061, NSF/ANSI 61
Explore More Products
- SHARKBITE 1/2" Push-Fit DZR Brass Temperature Gauge 24437
- SHARKBITE 1/2" Push-Fit DZR Brass Pressure Gauge 24436
- SHARKBITE 3/4" Push-Fit DZR Brass Pressure Gauge 24438
- SHARKBITE Sharkbite 240020 0.75 in. Brass Sharkbite Tee Pressure Gauge Assembly Valve 240020
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver PRO-201L-254D
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver 351009SW02LXLL5000
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black LFS-210-5000-G-CERT
- TECTITE WTR PRSSR GAUGE 3/4""DPU FSBPRV34WG
- ASHCROFT 2-1/2IN 1/4IN 0-300PSI NPT PRESSURE GAUGE 25-1009-SW-02B-300#
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver 30-1084S 02L 30 PSI
- INTERSTATE PNEUMATICS 200 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount Pressure Gauge G2112-200
- Sharkbite Pressure Gauges