Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Tube DZR Brass 90 Degree Elbow

  • Zoro #: G4621407
  • Mfr #: U248LF
$6.31
  • Standards: IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 63
  • Temp. Range: 0 Degrees to 200 Degrees F
  • Special Features: Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue
See full product details
Orders over $75 ship free.

Sharkbite #U248LF Specifications

  • Zoro #: G4621407
  • Mfr #: U248LF
Standards: IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 63 Temp. Range: 0 Degrees to 200 Degrees F
Special Features: Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue Fitting Connection Type: Push-Fit
Pipe Fitting Connection Type: Tube Gasket Material: EPDM
Tube Size: 1/2" Max. Pressure: 200 psi
Specific Fitting Shape: 90 Degrees Elbow Tube Fitting Material: DZR Brass
Specific Pipe Fitting Shape: 90 Degree Elbow Basic Pipe Fitting Shape: Elbow
Item: 90 Degree Elbow Basic Pipe Fitting Material: Metal
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Use brass fittings to assist plumbing systems in transporting liquids and gases such as water, fuel, gasoline, or natural gas. Sharkbite Elbow, 90 Degrees include characteristics like: Basic Fitting Shape: Elbow, Tube Size: 1/2", Specific Fitting Shape: 90 Degree Elbow.

Technical Guides

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Sharkbite #U248LF