Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

1/2" Push-to-Connect DZR Brass Coupling

  • Zoro #: G4630087
  • Mfr #: U008LF

$5.82

Details
  • Tube Size: 1/2"
  • Standards: IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 61
  • Basic Pipe Fitting Shape: Coupling
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sharkbite #U008LF Specifications

  • Zoro #: G4630087
  • Mfr #: U008LF
Tube Size: 1/2" Standards: IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 61
Basic Pipe Fitting Shape: Coupling Temp. Range: 0 Degrees to 200 Degrees F
Pipe Fitting Connection Type: Push-Fit Specific Pipe Fitting Shape: Coupling
Basic Pipe Fitting Material: Metal Gasket Material: EPDM
Max. Pressure: 200 psi Item: Coupling
Special Features: Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue Tube Fitting Material: DZR Brass
Country of Origin (subject to change): Multiple

Description

Brass fittings are popular choices for copper pipe systems thanks to their durability, flexibility, and resistance to rust. Here are some important details for Sharkbite Coupling. Basic Fitting Shape: Coupling, Tube Size: 1/2", Specific Fitting Shape: Coupling.

Technical Guides

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Sharkbite #U008LF