Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

3/4" Push-to-Connect DZR Brass Coupling

  • Zoro #: G4636134
  • Mfr #: U016LF

$6.92

Details
  • Tube Size: 3/4"
  • Standards: IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 62
  • Basic Pipe Fitting Shape: Coupling
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sharkbite #U016LF Specifications

  • Zoro #: G4636134
  • Mfr #: U016LF
Tube Size: 3/4" Standards: IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 62
Basic Pipe Fitting Shape: Coupling Item: Coupling
Temp. Range: 0 Degrees to 200 Degrees F Pipe Fitting Connection Type: Push-Fit
Specific Pipe Fitting Shape: Coupling Basic Pipe Fitting Material: Metal
Gasket Material: EPDM Max. Pressure: 200 psi
Special Features: Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue Tube Fitting Material: DZR Brass
Country of Origin (subject to change): Australia

Description

Brass fittings are particularly useful when working with liquids since they are rust-resistant. Take a look at the features for Sharkbite Coupling. Basic Fitting Shape: Coupling, Tube Size: 3/4", Specific Fitting Shape: Coupling.

Technical Guides

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Sharkbite #U016LF