- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tube Fittings
- /
- Push-to-Connect Tube Fittings
- /
- DZR Brass Male Adapter, 1/2 in Tube Size
Shop Alternate Products
This Product is Discontinued
Sharkbite
DZR Brass Male Adapter, 1/2 in Tube Size (Discontinued)
Mfr # U120LF
Zoro # G4581884
This Product is Discontinued
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Push-Fit x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
- Brand Sharkbite
- MFR #U120LF
- Zoro #G4581884
- UPC #697285465169
- Country of OriginMultiple
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Overall Length | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Details
Item | Male Adapter |
Tube Fitting Material | DZR Brass |
Specific Fitting Shape | Straight Adapter |
Fitting Connection Type | Push-Fit x MNPT |
Max. Pressure | 200 psi |
Basic Pipe Fitting Material | Metal |
Standards | ASSE 1061/NSF 67, CPUC Listed, IAPMO, IGC 188, IPC, NSF/ANSI 61, UPC |
Pipe Fitting Connection Type | Push-To-Connect |
Specific Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Gasket Material | EPDM |
Temp. Range | 0 Degrees to 200 Degrees F |
Special Features | Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue |
Connection Type | Push-to-Connect x MNPT |
Color | Brass |
Application | Potable Water |
System of Measurement | Imperial |
Fitting Side B Connection Type | MNPT |
Resistance Properties | Corrosion-Resistant |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Pressure | 200 psi |
Maximum Operating Temperature | 200 Degrees F |
Fitting Material | Brass |
Compatible Tube Material | Copper, CPVC, HDPE, PEX, Polyethylene |
Release Ring Material | EPDM |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Connection Type | Push-to-Connect |
End Connection Type | Push-to-Connect, Threaded |
Fitting Body Material | Brass |
Fitting Shape | Adapter |
For Tube OD | 1/2 in |
Description
Male Adapter, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Adapter