Sharkbite
DZR Brass Tee, 1/2 in Tube Size
Mfr # U362LF
Zoro # G4603103
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Tee
- Fitting Connection Type Push-Fit
- Tube Size 1/2 in
- Max. Pressure 200 psi
Explore More Products
- SHARKBITE DZR Brass Male Adapter, 1 in Tube Size U140LF
- SHARKBITE SharkBite 4808986 Push to Connect 0.37 x 0.5 in. Dia. MIP Threaded Adapter 4808986
- SHARKBITE DZR Brass 90 Degree Elbow, 1 in Tube Size U260LF
- SHARKBITE PUSH ELBOW 3/8""X3/8"" 25431
- SHARKBITE Sb Tee 3/4X3/4X1/2 Lf U412LFA
- SHARKBITE SHARKBITE TEE 1"" LF U374LFA
- SHARKBITE Sharkbite 4820049 1 x 1.25 in. Push to Connect Reducing Coupling; Assorted 4820049
- SHARKBITE Sharkbite 4820585 1.25 x 1.25 in. Shark Bite Push to Connect Straight Coupling; Assorted 4820585
- SHARKBITE ELBOW 1/2X1/2IN MNPT BULK UC280LF
- TECHNIFIT Fitting, PTC, Male Elbow, Swivel, Brass 6mm x 1/4" Male Universal B06-U02ML
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/8" Tube Size ZUSA-TF-PTC-2
- Sharkbite Tube Fittings