Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Push-to-Connect DZR Brass End Stop

  • Zoro #: G4577842
  • Mfr #: U518LF
$7.09
  • Basic Pipe Fitting Shape: Cap
  • Max. Pressure: 200 psi
  • Tube Size: 3/4 in
See full product details
Orders over $75 ship free.

Sharkbite #U518LF Specifications

  • Zoro #: G4577842
  • Mfr #: U518LF
Basic Pipe Fitting Shape: Cap Max. Pressure: 200 psi
Tube Size: 3/4 in Specific Fitting Shape: End Stop
Tube Fitting Material: DZR Brass Pipe Fitting Connection Type: Tube
Item: End Stop Temp. Range: 0 Degrees to 200 Degrees F
Gasket Material: EPDM Basic Pipe Fitting Material: Metal
Special Features: Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue Specific Pipe Fitting Shape: End Stop
Standards: ANSI/NSF-61, ASSE 1061 / NSF 69, CPUC Listed, IAPMO, IGC 188, IPC, UPC Fitting Connection Type: Push-Fit
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

End Stop, Tube Fitting Material DZR Brass, Fitting Connection Type Push-Fit, Tube Size 3/4 in, Max. Pressure 200 psi, Temp. Range 0 Degrees to 200 Degrees F, Gasket Material EPDM, Special Features Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue, Standards ANSI/NSF-61, ASSE 1061 / NSF 69, CPUC Listed, IAPMO, IGC 188, IPC, UPC

Technical Guides

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Sharkbite #U518LF