Sharkbite
EVOPEX 1""X1""X1"" PUSH TEE
Mfr # K374A
Zoro # G3905372
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- SHARKBITE PEX CLAMP TOOL 3/8""-1"" UC961
- SHARKBITE PEX TUBE CUTTER 1/2"" U701A
- SHARKBITE ML CNNTR EVOPEX 3/4X3/4"" K134A
- SHARKBITE TEE EVOPEX 1/2X1/2X1/2"" K362A
- SHARKBITE Evopex Tee 1/2X1/2X3/4 K408A
- SHARKBITE PEX PLUG 1/2""BARB 5PK UP514A5
- SHARKBITE PEX COUPL BARB 1/2"" 25PK UC008LFCP25
- SHARKBITE EvoPEX Push to Connect 0.5 in. Push x 0.5 in. Dia. MPT Drop Ear Elbow 4914958
- SHARKBITE Barb Tee; 0.75 in. PEX x 0.5 in. x 0.5 in. Dia. PEX 4886214
- APOLLO PEX 3/4 in. Plastic PEX Pipe 90-Degree Bend Support with Mounting Bracket PXBEND34
- LEGEND VALVE 3/4" PEX X 1" MNPT ADAPTER 460-759NL
- Sharkbite Fittings