Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Reducing Valve, 4-31/64 in. L
  • Zoro #: G0203701
  • Mfr #: 23808-0045
$53.99
  • Connection Type: Push to Connect
  • Outlet Size: 3/4"
  • Pressure Adjustment Range: 10 to 70 psi
See full product details
Orders over $75 ship free.

Sharkbite #23808-0045 Specifications

  • Zoro #: G0203701
  • Mfr #: 23808-0045
Connection Type: Push to Connect Outlet Size: 3/4"
Pressure Adjustment Range: 10 to 70 psi Max. Temp.: 180 Degrees F
Standards: ASSE, NSF 372 Length: 6.21"
Pipe Size: 3/4" Item: Pressure Reducing Valve
Seal Material: EPDM Height: 5.40"
Application: Water Max. Pressure: 200 psi
Body Material: Bronze Inlet Size: 3/4"
Compliance: IAPMO Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pilot-operated pressure reducing valves are more complex than direct-acting valves, as they require a greater quantity of water flow. Here is some additional information about Sharkbite Pressure Reducing Valve. Length: 4-31/64".

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Sharkbite #23808-0045