Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/2" Push-to-Connect DZR Brass Slip Coupling

  • Zoro #: G4629913
  • Mfr #: U3008LF

$11.84

Details
  • Basic Pipe Fitting Material: Metal
  • Gasket Material: EPDM
  • Temp. Range: 0 Degrees to 200 Degrees F
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sharkbite #U3008LF Specifications

  • Zoro #: G4629913
  • Mfr #: U3008LF
Basic Pipe Fitting Material: Metal Gasket Material: EPDM
Temp. Range: 0 Degrees to 200 Degrees F Pipe Fitting Connection Type: Push-Fit
Specific Pipe Fitting Shape: Slip Coupling Standards: IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 78
Basic Pipe Fitting Shape: Coupling Item: Slip Coupling
Special Features: Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue Max. Pressure: 200 psi
Tube Size: 1/2" Tube Fitting Material: DZR Brass
Country of Origin (subject to change): Australia

Description

Slip Coupling, Tube Fitting Material DZR Brass, Fitting Connection Type Push-Fit, Tube Size 1/2 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 200 Degrees F, Gasket Material EPDM, Special Features Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue, Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 78

Technical Guides

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Sharkbite #U3008LF