Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Slip Pressure Regulator, 7-5/8 in. L
  • Zoro #: G0203686
  • Mfr #: 24384-0045
$49.04
  • Max. Temp.: 180 Degrees F
  • Application: Water
  • Height: 5.40"
See full product details
Orders over $75 ship free.

Sharkbite #24384-0045 Specifications

  • Zoro #: G0203686
  • Mfr #: 24384-0045
Max. Temp.: 180 Degrees F Application: Water
Height: 5.40" Item: Slip Pressure Regulator
Compliance: IAPMO Connection Type: Push to Connect
Pressure Adjustment Range: 10 to 70 psi Max. Pressure: 200 psi
Inlet Size: 3/4" Standards: ASSE, NSF 372
Body Material: Bronze Seal Material: EPDM
Length: 6.21" Outlet Size: 3/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slip Pressure Regulator, Body Material Bronze, Inlet Size 3/4 In., Outlet Size 3/4 In., Length 7-5/8 In., Height 5-1/8 In., Application Water, Connection Type Push to Connect, Pressure Adjustment Range 10 to 70 psi, Seal Material EPDM, Max. Temp. 180 Degrees F, Max. Pressure 200 psi, Standards ASSE, NSF 372, Compliance IAPMO

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Sharkbite #24384-0045