Sharkbite
DZR Brass Male Adapter, 1 in Tube Size
Mfr # U140LF
Zoro # G4620025
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Push-Fit x MNPT
- Tube Size 1 in
- Pipe Size - Pipe Fitting 1 in
Explore More Products
- SHARKBITE Sharkbite 3/8 X 1/2M Lf. U118LFA
- SHARKBITE SLIP TEE 1/2X1/2X1/2""PTC U3362LFA
- SHARKBITE PUSH ELBOW 1/2"" SB U248LFA
- SHARKBITE Copper PEX Stiffener, 1-1/4 in Tube Size SBTL35
- SHARKBITE SHARKBITE TEE 3/4""FPT LF U3486LFA
- SHARKBITE DZR Brass 90 Degree Drop Ear Elbow, 3/4 in Tube Size U340LF
- SHARKBITE Brass Slip Tee, 1/2 in Tube Size UIP364
- SHARKBITE PUSH ELBOW 1/2X3/8""MIP 25436
- SHARKBITE DZR Brass Tee, 3/4 in Tube Size U370LF
- TECHNIFIT Fitting, PTC, Male Branch Tee, 3/8" x 1/4" Male NPT PT3/8-N2
- DIXON Legris Nylon Push-In Union, 1/2" 31066200
- Sharkbite Tube Fittings