Sharkbite
DZR Brass 90 Degree Elbow, 1 in Tube Size
Mfr # U260LF
Zoro # G4574552
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Push-Fit
- Tube Size 1 in
- Max. Pressure 200 psi
Explore More Products
- SHARKBITE DZR Brass Male Connector, 2 in Tube Size UXL115450M
- SHARKBITE ELBOW 90D 3/4""PX3/4""F SB U314LFA
- SHARKBITE SHARKBITE CONN 1/2"" M LF U120LFA
- SHARKBITE PUSH STRGHT VLV 1/4""MIP 25439
- SHARKBITE Sharkbite Depth Gauge U702A
- SHARKBITE FEMALE CONN 3/4X3/4"" CTS 25648
- SHARKBITE 0.75 in. Push x 0.75 in. Dia. FNPT Female Connector 4915161
- SHARKBITE UNION CONN 1/2X3/8"" CTS 25638
- SHARKBITE Qc Elbow 90D 1/2X1/2 Sb 25655
- MILTON PTC Tube Fitting, 1/2" MNPT, 1/2" OD, PK10 2200-14
- TECHNIFIT Fitting, PTC, Male Straight Hex, 5/16" x 1/4" Male NPT PC5/16-N2
- Sharkbite Push-to-Connect Tube Fittings