Sharkbite
DZR Brass Tee, 3/4 in Tube Size
Mfr # U370LF
Zoro # G4524021
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Tee
- Fitting Connection Type Push-Fit
- Tube Size 3/4 in
- Max. Pressure 200 psi
Explore More Products
- SHARKBITE SHARKBITE TEE 3/4"" LF U370LFA
- SHARKBITE DZR Brass Reducing Tee, 3/4 in x 1/2 in x 3/4 in Tube Size U444LF
- SHARKBITE DZR Brass End Stop, 1 in Tube Size U520LF
- SHARKBITE DZR Brass Elbow, 1/4 in x 3/4 in GHT Tube Size U2276LF
- SHARKBITE SHARKBITE CONN 1/2"" F LF U072LFA
- SHARKBITE DZR Brass Male Reducing Adapter, 3/4 in Tube Size U138LF
- SHARKBITE CONNECTOR 1/2X3/4"" PUSH 25652
- SHARKBITE STOP VALVE PLSTC 1/2""CTS 25632
- SHARKBITE ELBOW 1/2"" ODX1/2""MIP 25645
- TECHNIFIT Fitting, PTC, Union Reducer Tee, 6mm to 4mm PGT0604
- LEGRIS Plug-In Reducer, 8mm x 10mm, PK10 3166 08 10
- Sharkbite Push-to-Connect Tube Fittings