Sharksaw
Blade Rplmt For 10-2440
- Zoro #: G000001035
- Mfr #: 01-2440
Hover or click to zoom Tap to zoom
Help us improve our
product images
$21.67
Subtotal: $21.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sharksaw #01-2440 Specifications
- Zoro #: G000001035
- Mfr #: 01-2440
- UPC #: 8023124406
- Country of Origin (subject to change): Japan
Description
Shark Replacement Pull Saw Blade for pull stroke handsaw. Blades are made from the finest high carbon spring steel. The fine teeth are triple diamond ground and electrically impulse hardened for long lasting sharpness and fast effortless exceptionally clean cuts. Blades are easily replaceable with the push of a button.
Reviews of Sharksaw #01-2440
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BAHCO Bahco Professional Hacksaw Ergo, 12" 325
- STANLEY 12 in. High Carbon Steel Hacksaw Blade 32 TPI 2 pk 15-922A
- IRWIN HACKSAW BLADE 10X1/2 32TH LE20112032HE
- FEIN Hacksaw Blade, 13 In. L, Boron 63503096018
- VERMONT AMERICAN Bimetal Hacksaw Blade 12 in. x 18 TPI 48255
- WHEELER-REX Replacement Blade, for 601 Saw, 18" 611
- KNIPEX Hacksaw, Insulated, 9-1/2, 6 In Blade, 25TPI 98 90
- STANLEY SAW HACK COMPOSITE STNLY 15-892K
- ECLIPSE Coping Saw Blade Package 14TPI 6-1/2" 71-CP7R
- BAHCO Bahco Coping Saw Blade, 6", 15 TPI, PK5 303-5P
- DISSTON Disston 1032UL-2 Blu-Mol 10 In. 32 Tpi Bi-Metal Hack Saw Blade; 2 Pack 1032UL-2
- Sharksaw Hacksaw and Coping Saw Blades