This item is Discontinued.

Sharp 1.4-Cu. Ft. Countertop Microwave Oven in Stainless Steel w/Orville Redenbacher's Certification ZSMC1464HS

1.4-Cu. Ft. Countertop Microwave Oven in Stainless Steel w/Orville Redenbacher's Certification (Discontinued)

  • Mfr # ZSMC1464HS
  • Zoro # G109946787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSMC1464HS
Zoro #
G109946787
UPC #
74000622173
Country of Origin
China

Dimensions

Outside Width
20.4 in
Outside Height
12.4 in
Outside Depth
16.8 in
Size
Family

Details

Microwave Item
Countertop Microwave
Microwave Style
Touch
Cooking Wattage
1100 W
Appliance Color
Stainless
Oven Capacity
1.4 ft³
Includes
microwave, manual ,warranty
Features
Home Use
Cooking Method
Inverter Technology

Description

The Sharp Family-Size, 1.4 cu. ft., 1100 Watt microwave oven with Inverter Technology in stainless steel is specifically tuned to achieve optimal popping results from the leader in microwave popcorn, Orville Redenbacher's. Simply touch the Popcorn button to choose the Classic Size 3.3 oz or Single Serve Mini Bag 1.16 oz of Orville Redenbacher's microwave popcorn. Then sit back and enjoy light and fluffy popcorn with the delicious, buttery flavor of Orville Redenbacher's Gourmet popping corn. The SMC1464HS is packed with thoughtful and innovative features. Inverter Technology is lightweight and provides even distribution of cooking power. Precise Cook sensor technology takes the guesswork out of defrosting, cooking, and makes reheating food and beverages a breeze. The Melt and Soften controls of the SMC1464HS will melt cheese and even soften ice cream. Express Cook offers One-Touch cooking for up to six minutes.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.