- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Finishing Tools
- /
- Lathes
- /
- Lathe, 220V AC Volts, 30 hp HP, 60 Hz, Three Phase 315 in Distance Between Centers
Shop Alternate Products
This Product is Discontinued
Sharp
Lathe, 220V AC Volts, 30 hp HP, 60 Hz, Three Phase 315 in Distance Between Centers (Discontinued)
Mfr # 80315-32M
Zoro # G7686758
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Primary Application Metal Turning
- Motor HP 30
- Phase Three
- Voltage 220V AC
- Frequency 60 Hz
Customers Also Purchased
Dimensions
Overall Width | 85 13/32 in |
Bed Width (In.) | 7-1/4 |
Overall Length | 422 13/16 in |
Gap Length (In.) | 80 |
Overall Height | 80 45/64 in |
Gap Length | 80 in |
Bed Width | 32 in |
Details
Item | Lathe |
Primary Application | Metal Turning |
Motor HP | 30 |
Phase | Three |
Voltage | 220V AC |
Frequency | 60 Hz |
Swing Over Bed (In.) | 80-1/4 |
Horsepower | 30 hp |
Spindle Speed (RPM) | 4 to 420 |
Number of Threads (mm) | 60 |
Tailstock Taper | MT32 |
Hz | 60 |
Thread Range (In.) | 1/4 to 30 |
Number of Threads (In.) | 61 |
Compound Travel (In.) | 15-3/4 |
Distance Between Centers (In.) | 315 |
Number of Spindle Speeds | 16 |
Cross Feed Rates | 0.0012 to 0.14 |
Swing In Gap (In.) | 91-1/4 |
Carriage Travel (In.) | 80 |
Longitudinal Feed Rates | 0.0024 to 0.28 |
Coolant Tank Capacity | 10 gal. |
Tailstock Travel (In.) | 3-15/16 |
Cross Travel (In.) | 27-9/16 |
Spindle Taper | MT-6 |
Spindle Bore (In.) | 1 |
Swing Over Cross Slide (In.) | 64-3/16 |
Thread Range (mm) | 2 to 56 |
Includes | (3) Jaw Chucks, Coolant System, Dead Centers and Sleeves, Electric Power Tailstock on Larger Sizes, Longitudinal Stops, Rear Spindle Chuck, Steady Rest, Toolbox with Tools |
Features | Alloy Steel Gears In Headstock, Electro-Magnetic Spindle Brake, Extra Bedways Support At Front of Machine, Massive One Piece Casting Machine Base, Turcite Coating On Longitudinal and Cross Slide Areas, Two Stage Spindle Start Up, Universal Gearbox |
Min. Cross Feed | 0.0012 in |
Application | Metal Turning |
Distance Between Centers | 315 in |
Swing Over Bed | 80 1/4 in |
Swing Over Cross Slide | 64 3/16 in |
Number of Inch Threads | 61 |
Max. Threads per Inch | 30 |
Swing In Gap | 91 1/4 in |
Max. Cross Feed | 0.1400 in |
Number of Metric Threads | 60 |
Max. Metric Thread | 56 mm |
Max. Spindle Speed | 420 RPM |
Min. Spindle Speed | 4 RPM |
Min. Threads per Inch | 1/4 |
Spindle Bore | 6 in |
Min. Metric Thread | 2 mm |
Description
Lathe, Distance Between Centers 315 in, Voltage 220V AC, Horsepower 30 hp, Min. Spindle Speed 4 RPM, Application Metal Turning, Overall Height 80 45/64 in, Overall Length 422 13/16 in, Overall Width 85 13/32 in, Max. Spindle Speed 420 RPM, Tailstock Taper MT32
- Hazardous material