customer-service Help
Sharp

Lathe, 220 Volts, 7 1/2 HP, 60 Hz, 3 Phase

Sharp Lathe,  220 Volts,  7 1/2 HP,  60 Hz,  3 Phase 1880LV
Hover or click to zoom Tap to zoom
$36,608.00
  • Item: Lathe
  • Primary Application: Metal Turning
  • Motor HP: 7-1/2
See full product details
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Total: $36,608.00

Sharp #1880LV Specifications

  • Item: Lathe
  • Primary Application: Metal Turning
  • Motor HP: 7-1/2
  • Phase: Three
  • Voltage: 220V AC
  • Frequency: 60 Hz
  • Swing Over Bed (In.): 18-1/2
  • Horsepower: 7 1/2 hp
  • Features: 12 Speed Geared Head, Camlock Spindle, Digital Variable Speed-DVS, Direct Selection for Inch/Metric Threads, One Piece Cast Meehanite Bed
  • Spindle Bore (In.): 3-9/64
  • Coolant Tank Capacity: 5 gal.
  • Tailstock Travel (In.): 5
  • Carriage Travel (In.): 80
  • Gap Length (In.): 11-3/4
  • Bed Width (In.): 11-3/4
  • Longitudinal Feed Rates: 0.002 to 0.032
  • Spindle Speed (RPM): 20 to 2000
  • Thread Range (mm): 4 to 56
  • Cross Feed Rates: 0.001 to 0.094
  • Overall Length: 126 in
  • Swing In Gap (In.): 27-1/4
  • Distance Between Centers (In.): 80
  • Swing Over Cross Slide (In.): 11-3/4
  • Overall Width: 40 1/2 in
  • Number of Threads (In.): 36
  • Tailstock Taper: MT8
  • Spindle Taper: MT-4
  • Includes: (3) 10 in Jaw Chucks, 16 in Faceplate, American Tool Post, Coolant System, Follow Rest, Full Length Splash Guard, Halogen Work Light, Longitudinal Carriage Stops, Steady Rest with Bronze Tip, Tailstock, Tool Kit
  • Compound Travel (In.): 5-1/4
  • Hz: 60
  • Thread Range (In.): 4 to 56
  • Overall Height: 49 in
  • Number of Spindle Speeds: Variable
  • Cross Travel (In.): 9-7/8
  • Number of Threads (mm): 34
  • Swing In Gap: 27 1/4 in
  • Swing Over Cross Slide: 11 3/4 in
  • Bed Width: 11 3/4 in
  • Gap Length: 11 3/4 in
  • Min. Spindle Speed: 20 RPM
  • Max. Threads per Inch: 56
  • Max. Cross Feed: 0.0094 in
  • Swing Over Bed: 18 1/2 in
  • Max. Spindle Speed: 2,000 RPM
  • Min. Metric Thread: 0.5 mm (Module), 4 mm (D.P)
  • Min. Cross Feed: 0.0010 in
  • Distance Between Centers: 80 in
  • Number of Metric Threads: 34
  • Application: Metal Turning
  • Spindle Nose Type: D1-8 Camlock
  • Min. Threads per Inch: 4
  • Spindle Bore: 3 9/64 in
  • Number of Inch Threads: 36
  • Max. Metric Thread: 56 mm (D.P), 7 mm (Module)
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Lathe, Distance Between Centers 80 in, Voltage 220, Horsepower 7 1/2, Min. Spindle Speed 20 RPM, Application Metal Turning, Overall Height 49 in, Overall Length 126 in, Overall Width 40 1/2 in, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT8, Spindle Nose Type D1-8 Camlock

Reviews of Sharp #1880LV