Sharp
Lathe, 230/460V Volts, 7 1/2 hp HP, 60 Hz, Three Phase
Mfr # 1640L
Zoro # G5091821
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 7-1/2
- Phase Three
- Voltage 230/460V
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Gap Length (In.) | 9-3/4 |
Overall Length | 65 in |
Overall Height | 3 9/10 ft |
Bed Width (In.) | 11-3/4 |
Overall Width | 7 1/20 ft |
Bed Width | 11 4/5 in |
Gap Length | 9 3/8 in |
Leadscrew Size | 1.37 in |
Overall Depth | 2 33/50 ft |
Tailstock Diameter | 2 7/25 in |
Bed Length | 84 11/25 in |
Description
Lathe, Distance Between Centers 40 in, Voltage 230/460V, Horsepower 7 1/2 hp, Min. Spindle Speed 40 RPM, Application Metal Turning, Overall Height 3 9/10 ft, Overall Length 65 in, Overall Width 7 1/20 ft, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT4, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M24 x 3 D8 4 Flt. Bottom Metric Hand Tap (027810AS)
- PROTO 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (J5336B)
- GREENLEE Screwdriver Set, Slotted/Phillips, 5 Pc (0153-01C)
- WESTWARD 9 in Locking Adjusting Plain Grip Locking Plier (1ECF3)
- SHARP Lathe, 220/440V Volts, 5 hp HP, 60 Hz, Three Phase (1118H)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Bench Lathe and Mill, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase (53UH18)
- DAYTON Lathe, 460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (484N93)
- JET Wood Lathe, 115V Volts, 1 hp HP, 60 Hz, Single Phase (719200)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)